Motion
25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN X 36 YD 25.0 MIL

3M
25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN X 36 YD 25.0 MIL

3M™ VHB™ Tape 5925, Black, 23 1/2 in x 36 yd, 25 mil, 1 roll per case
MI ITEM #05869820
MFR #25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN X 36 YD 25.0 MIL
Price$6,117.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN X 36 YD 25.0 MIL

3M™ VHB™ Tape 5925, Black, 23 1/2 in x 36 yd, 25 mil, 1 roll per case
MI ITEM #05869820
MFR #25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN X 36 YD 25.0 MIL

Mfr description
25621 VHB(TM) TAPE 5925 BLACK 23-1/2 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,117.11/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    23.5 in

Details

  • Application
    - Trim & Molding Attachment - Interior Mirror & Fixture Attachment
  • Manufacturer Upc Number
    00051115256219
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051115256219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)