Motion
471

3M
471

Lane Marking Tape - 1/4 in Width, 36 yd Length, 0.14 mm Thickness, Blue Color
Mi Item #05869839
MFR #471
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Lane Marking Tape - 1/4 in Width, 36 yd Length, 0.14 mm Thickness, Blue Color
Mi Item #05869839
MFR #471

Mfr description
61192 VINYL TAPE 471 BLUE 1/4 IN X 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    0.14 mm
  • Width
    1/4 in

Details

  • Adhesion Strength
    23 oz-in
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00021200611926
  • Material
    Vinyl
  • Max Operating Temperature
    225 °F
  • Operating Temperature Range
    +40 to +170 °F
  • Product Form
    Roll
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200611926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)