Motion
471

3M
471

Striping Tape - 1 in Width, 32.90 m Length, 0.14 mm Thickness, Blue Color
Mi Item #05869844
MFR #471
Price$38.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Striping Tape - 1 in Width, 32.90 m Length, 0.14 mm Thickness, Blue Color
Mi Item #05869844
MFR #471

Mfr description
68847 VINYL TAPE 471 BLUE 1 IN X 36 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.29/each

Specifications

Dimensions

  • Diameter
    4-3/8 in
  • Length
    32.90 m
  • Roll Length
    108 ft.
  • Thickness
    0.14 mm
  • Width
    1 in

Details

  • Adhesion Strength
    23 oz/in
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Elongation at Break
    1.3 %
  • Manufacturer Stock Number
    70006747938
  • Manufacturer Upc Number
    00051115688478
  • Material
    vinyl
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 °F to 170 °F
  • Pattern
    Solid
  • Product Form
    Roll
  • Product Type
    Lane Marking Tape
  • Shape
    Continuous Strip
  • Standards Met
    Meet OSHA 1910.144(a), ANSI Z535.1 and ANSI A1264.2-2012, Meets Commercial Item CID-A-A-1689
  • UPC_NO
    00051115688478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)