Motion
471

3M
471

Vinyl Tape - Length: 36 yd, Width: 2 in, Thick: 5.2 mil, 0.14 mm, Green
Mi Item #05869859
MFR #471
Price$91.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Vinyl Tape - Length: 36 yd, Width: 2 in, Thick: 5.2 mil, 0.14 mm, Green
Mi Item #05869859
MFR #471

Mfr description
68822 VINYL TAPE 471 GREEN 2 IN X 36 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.88/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 20 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    0.3700 in, 9.52 mm
  • Tensile Strength
    14 lb/in | 24.5 N/100 mm
  • Thickness
    5.2 mil, 0.14 mm
  • Width
    2 in

Details

  • Adhesion Strength
    26 oz/in, 28 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Clean Removal
    Yes
  • Color
    Green
  • Elongation at Break
    130 %
  • Flame Retardant
    No
  • Format
    Roll
  • Installation Method
    Manual
  • Manufacturer Stock Number
    7010313215
  • Manufacturer Upc Number
    00051115688225
  • Material
    Vinyl
  • Max Operating Temperature
    76 °C, 170 °F
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    4 to 76 °C, 40 to 170 °F
  • Pattern
    Solid
  • Series
    471
  • Shape
    Roll
  • Type
    Vinyl Tape
  • UPC_NO
    00051115688225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)