Motion
471

3M
471

Film Tape - Length: 36 yd, Width: 0.75 in, Thick: 5.2 mil, 0.14 mm, Green
Mi Item #05869861
MFR #471
Price$36.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Film Tape - Length: 36 yd, Width: 0.75 in, Thick: 5.2 mil, 0.14 mm, Green
Mi Item #05869861
MFR #471

Mfr description
68871 VINYL TAPE 471 GREEN 3/4 IN X 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.20/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 20 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    0.3700 in, 9.52 mm
  • Tensile Strength
    14 lb/in | 24.5 N/100 mm
  • Thickness
    5.2 mil, 0.14 mm
  • Width
    0.75 in

Details

  • Adhesion Strength
    26 oz/in, 28 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Clean Removal
    Yes
  • Color
    Green
  • Elongation at Break
    130 %
  • Flame Retardant
    No
  • Format
    Roll
  • Installation Method
    Manual
  • Manufacturer Stock Number
    7010313215
  • Manufacturer Upc Number
    00051115688713
  • Material
    Vinyl
  • Max Operating Temperature
    76 °C, 170 °F
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    4 to 76 °C, 40 to 170 °F
  • Pattern
    Solid
  • Series
    471
  • Shape
    Roll
  • Type
    Vinyl Tape
  • UPC_NO
    00051115688713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)