Motion
471

3M
471

Striping Tape - 1/2 in Width, 32.90 m Length, 0.14 mm Thickness, Red Color
Mi Item #05869873
MFR #471
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Striping Tape - 1/2 in Width, 32.90 m Length, 0.14 mm Thickness, Red Color
Mi Item #05869873
MFR #471

Mfr description
07207 VINYL TAPE 471 RED 1/2 IN X 36 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.30/each

Specifications

Dimensions

  • Length
    32.90 m
  • Thickness
    0.14 mm
  • Width
    1/2 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Red
  • Elongation at Break
    1.3 %
  • Manufacturer Stock Number
    70500010320
  • Manufacturer Upc Number
    00021200072079
  • Material
    Vinyl
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • Product Form
    Roll
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200072079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)