Motion
68866 VINYL TAPE 471 RED 2 IN X 36 YD 5.2 MIL

3M
68866 VINYL TAPE 471 RED 2 IN X 36 YD 5.2 MIL

3M™ Vinyl Tape 471, Red, 2 in x 36 yd, 5.2 mil, 24 rolls per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869879
MFR #68866 VINYL TAPE 471 RED 2 IN X 36 YD 5.2 MIL
List Price$91.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68866 VINYL TAPE 471 RED 2 IN X 36 YD 5.2 MIL

3M™ Vinyl Tape 471, Red, 2 in x 36 yd, 5.2 mil, 24 rolls per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869879
MFR #68866 VINYL TAPE 471 RED 2 IN X 36 YD 5.2 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.88/each for your price

Overview

Mfr description
68866 VINYL TAPE 471 RED 2 IN X 36 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life

Specifications

  • Color
    Red
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz/in
  • Operating Temperature Range
    40 °F 170 °F
  • Manufacturer Upc Number
    00051115688669
  • UPC_NO
    00051115688669
  • Diameter
    4-3/8 in
  • Manufacturer Stock Number
    70006748118
  • Material
    vinyl
  • Pattern
    Solid
  • Roll Length
    108 ft.
  • Shape
    Continuous Strip
  • Standards Met
    Meet OSHA 1910.144(a), ANSI Z535.1 and ANSI A1264.2-2012, Meets Commercial Item CID-A-A-1689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text