Overview
Mfr description
68821 VINYL TAPE 471 RED, 1 IN X 36 YD
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorRed
- Length36 yd
- Width1 in
- Manufacturer Upc Number00051115688218
- UPC_NO00051115688218
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data