Motion
07188 VINYL TAPE 471 WHITE 1 1/2 IN X 36 YD 5.2 MIL

3M
07188 VINYL TAPE 471 WHITE 1 1/2 IN X 36 YD 5.2 MIL

Film Tape - Length: 36 yd, Width: 1.5 in, White
Mi Item #05869893
MFR #07188 VINYL TAPE 471 WHITE 1 1/2 IN X 36 YD 5.2 MIL
Price$68.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07188 VINYL TAPE 471 WHITE 1 1/2 IN X 36 YD 5.2 MIL

Film Tape - Length: 36 yd, Width: 1.5 in, White
Mi Item #05869893
MFR #07188 VINYL TAPE 471 WHITE 1 1/2 IN X 36 YD 5.2 MIL

Mfr description
07188 VINYL TAPE 471 WHITE 1 1/2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.09/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14.0
  • Width
    1.5 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    White
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200071881
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • UPC_NO
    00021200071881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)