Overview
Mfr description
68853 VINYL TAPE 471 WHITE 2 IN X 36 YD
- For industrial/occupational use only. Not for consumer sale or use.
- Available in a wide variety of vivid colors for diverse applications
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
Specifications
- ColorWhite
- Length36 yd
- Width2 in
- Manufacturer Upc Number00051115688539
- UPC_NO00051115688539
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data