Overview
Mfr description
23330 VINYL TAPE 471 YELLOW 48 IN X 36
- For industrial/occupational use only. Not for consumer sale or use.
- Available in a wide variety of vivid colors for diverse applications
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
Specifications
- ColorYellow
- Length36 yd
- Width48 in
- Manufacturer Upc Number00051115233302
- UPC_NO00051115233302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data