Motion
8959

3M
8959

Filament Tape - Transparent, 1.9600 in, 50 mm Wide, 50 m Long
MI ITEM #05870008
MFR #8959
Price$78.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8959

Filament Tape - Transparent, 1.9600 in, 50 mm Wide, 50 m Long
MI ITEM #05870008
MFR #8959

Mfr description
74901 SCOTCH(R) BI-DIRECTIONAL FILAMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.38/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    50 m
  • Tensile Strength
    150
  • Width
    1.9600 in, 50 mm

Details

  • Adhesion Strength
    100 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    00051125749015
  • Material
    Polypropylene Film
  • Max Operating Temperature
    80 °F
  • Operating Temperature Range
    40 °F to 80 °F
  • Series
    8959
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3330, D3759, D3652
  • UPC_NO
    00051125749015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)