Overview
Mfr description
68775 SCOTCH(R) CHECK SEAL BEFORE
- For industrial/occupational use only. Not for consumer sale or use.
- Industrial packaging tape for medium-duty applications on a wide range of materials
- Clear with red type: CHECK SEAL BEFORE ACCEPTING
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
Specifications
- ColorMulti-Color
- Manufacturer Upc Number00051115687754
- UPC_NO00051115687754
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data