Motion
3779 IW

3M
3779 IW

Packaging Tape - No, Multi-Color Color, 22 in/lb Tensile Strength, 2-13/16 in Width, 109.361 yd Length
MI ITEM #05870014
MFR #3779 IW
Price$38.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3779 IW

Packaging Tape - No, Multi-Color Color, 22 in/lb Tensile Strength, 2-13/16 in Width, 109.361 yd Length
MI ITEM #05870014
MFR #3779 IW

Mfr description
68777 SCOTCH(R) CHECK SEAL BEFORE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • Clear with red type: CHECK SEAL BEFORE ACCEPTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.72/each

Specifications

Dimensions

  • Length
    109.361 yd
  • Roll Length
    109.361 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    22 in/lb
  • Thickness
    1.8 mil
  • Width
    2-13/16 in

Details

  • Additional Details
    Adhesive Material, Synthetic Rubber, Backing Material, Polypropylene Film, Core Size, 76 mm, Elongation at Break, 160%, Opacity, Transparent
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Polypropylene Film
  • Color
    Multi-Color
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115687778
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    3779
  • Shape
    Roll
  • Standards Met
    FDA
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00051115687778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)