1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
74885 SCOTCH(R) COLOR CODING TAPE 690 RED 48 MM X 66 M
Scotch® Color Coding Tape 690, Red, 48 mm x 66 m, 36 per case, Individually Wrapped Conveniently Packaged
MI ITEM #
05870021
MFR #
74885 SCOTCH(R) COLOR CODING TAPE 690 RED 48 MM X 66 M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 74885 SCOTCH(R) COLOR CODING TAPE 690 RED 48 MM X 66 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
74885 SCOTCH(R) COLOR CODING TAPE 690 RED 48 MM X 66 M
Scotch® Color Coding Tape 690, Red, 48 mm x 66 m, 36 per case, Individually Wrapped Conveniently Packaged
MI ITEM #
05870021
MFR #
74885 SCOTCH(R) COLOR CODING TAPE 690 RED 48 MM X 66 M
Mfr description
74885 SCOTCH(R) COLOR CODING TAPE 690
For industrial/occupational use only. Not for consumer sale or use.
Transparent, 2.3 (0.058) film tape used for color coding (red, white, blue, green, yellow, black)
UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
72.18 yd
Width
1.88 in
Details
Color
Red
Manufacturer Upc Number
00051125748858
UPC_NO
00051125748858
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items