Motion
74053 SCOTCH(R) FILAMENT TAPE 8919MSR CLEAR 36 MM X 55 M

3M
74053 SCOTCH(R) FILAMENT TAPE 8919MSR CLEAR 36 MM X 55 M

Scotch® Filament Tape 8919MSR, Clear, 36 mm x 55 m, 7 mil, 24 rolls per case
MI ITEM #05870040
MFR #74053 SCOTCH(R) FILAMENT TAPE 8919MSR CLEAR 36 MM X 55 M
List Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74053 SCOTCH(R) FILAMENT TAPE 8919MSR CLEAR 36 MM X 55 M

Scotch® Filament Tape 8919MSR, Clear, 36 mm x 55 m, 7 mil, 24 rolls per case
MI ITEM #05870040
MFR #74053 SCOTCH(R) FILAMENT TAPE 8919MSR CLEAR 36 MM X 55 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.65/each for your price

Overview

Mfr description
74053 SCOTCH(R) FILAMENT TAPE 8919MSR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thicker, industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
  • Glass yarn filaments add strength for pipe wrapping applications
  • Able to withstand rough shipping and handling conditions

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051115559075
  • UPC_NO
    00051115559075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text