Motion
898

3M
898

Filament Tape - Transparent, 0.9400 in, 24 mm Wide, 60.14 yd, 55 m Long
Mi Item #05870058
MFR #898
Price$49.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
898

Filament Tape - Transparent, 0.9400 in, 24 mm Wide, 60.14 yd, 55 m Long
Mi Item #05870058
MFR #898

Mfr description
74915 SCOTCH(R) FILAMENT TAPE 898 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.53/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Shelf Life
    18 months
  • Tensile Strength
    380
  • Width
    0.9400 in, 24 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00051125749152
  • Max Operating Temperature
    120 °F
  • Operating Temperature Range
    40 to 120 °F
  • UPC_NO
    00051125749152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)