Motion
7012-06-04
7012-06-04 NIPPLE MJ-MBSPP O-RING TYPE
MI ITEM #05870310
MFR #7012-06-04
Your Price$12.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-06-04 NIPPLE MJ-MBSPP O-RING TYPE
MI ITEM #05870310
MFR #7012-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.66/each(List $15.79)

Overview

Mfr description
7012-06-04 NIPPLE MJ-MBSPP O-RING TYPE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/4-19
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    32.0
  • Hex Body
    19.0
  • Series
    7012_ORR
  • Thread Depth
    7.54
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text