Motion
3010200614010

SIMPLE GREEN
3010200614010

Degreaser or Multipurpose Cleaner - Concentrated, 1 gal, Plastic Bottle, Lemon Scent
MI ITEM #05870323
MFR #3010200614010
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
3010200614010

Degreaser or Multipurpose Cleaner - Concentrated, 1 gal, Plastic Bottle, Lemon Scent
MI ITEM #05870323
MFR #3010200614010

Mfr description
3010200614010 LEMON SCENT
  • Cuts through tough grease, oils, cutting fluids, built-up grime and residue on equipment, engines, machinery, vehicles, manufactured parts and more
  • Concentrated formula is easily and economically diluted for office and building maintenance including kitchens, bathrooms, break rooms, offices and work floors
  • Readily-Biodegradable (OECD 301D) formula, septic safe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    8.884 lbs

Details

  • Color
    Yellow
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Cleaner / Degreaser
  • Scent
    Lemon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)