Motion
CKP1A50TN-50YAZ-P

SMC CORP OF AMERICA
CKP1A50TN-50YAZ-P

CKP1A50TN-50YAZ-P
Mi Item #05870607
MFR #CKP1A50TN-50YAZ-P
Price$357.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1A50TN-50YAZ-P

CKP1A50TN-50YAZ-P
Mi Item #05870607
MFR #CKP1A50TN-50YAZ-P

Mfr description
CKP1A50TN-50YAZ-P CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.36/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CK1-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)