Motion
D05911

GRACO INC
D05911

Wet End Kit - For 1/2 in & 3/4 in Husky® 515 & 716 Pumps, PTFE Diaphragm, PTFE Ball, Polypropylene Seat
Mi Item #05870609
MFR #D05911
Price$746.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D05911

Wet End Kit - For 1/2 in & 3/4 in Husky® 515 & 716 Pumps, PTFE Diaphragm, PTFE Ball, Polypropylene Seat
Mi Item #05870609
MFR #D05911

Mfr description
D05911 KIT SERVICE 716
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$746.39/each

Specifications

Dimensions

  • Pump Size
    1/2 in, 3/4 in

Details

  • Ball Material
    PTFE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    For 1/2 in & 3/4 in Husky® 515 & 716 Pumps
  • Diaphragm Material
    PTFE
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955692862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)