Motion
SYA7120-C8N-F2

SMC CORP OF AMERICA
SYA7120-C8N-F2

Air Piloted Valve - 2 Position
Mi Item #05870644
MFR #SYA7120-C8N-F2
Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA7120-C8N-F2

Air Piloted Valve - 2 Position
Mi Item #05870644
MFR #SYA7120-C8N-F2

Mfr description
SYA7120-C8N-F2 VALVE, AIR PILOT, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.21/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT

Details

  • Flow Direction
    5-Way
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)