Overview
Mfr description
ZPT13FNK20-B5-A10 VACUUM PAD
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter13 mm
- Pad MaterialNBR
- Overall Weight40.5 g
- Weight40.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data