Motion
MSQA30R-XN
Rotary Table - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #05870719
MFR #MSQA30R-XN
Price$864.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #05870719
MFR #MSQA30R-XN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$864.40/each

Specifications

Dimensions

  • Body Size
    30

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Female Thread
  • Operating Pressure Range
    0.1 to 0.6 MPa

Overview

Mfr description
MSQA30R-XN CYL, ROTARY TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought