Motion
17521
Oil Seal - Solid, 1.750 in Shaft Dia., 2.625 in OD, 0.354 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
MI ITEM #05870854
MFR #17521
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 2.625 in OD, 0.354 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
MI ITEM #05870854
MFR #17521

Mfr description
17521
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Outside Diameter
    2.625 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.15 lbs

Details

  • Design Type
    HMSA97
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311497862
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)