1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TMAS 100-040
Slotted Shim - Machinery Shim Pack, 0.0157 in Thickness, Stainless Steel Material
MI ITEM #
05870861
MFR #
TMAS 100-040
Price
$155.62
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
SKF TMAS 100-040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TMAS 100-040
Slotted Shim - Machinery Shim Pack, 0.0157 in Thickness, Stainless Steel Material
MI ITEM #
05870861
MFR #
TMAS 100-040
Mfr description
TMAS 100-040 SHIM PACK 10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$155
.62
/each
Add to Cart
Specifications
Dimensions
Shim Length
100 mm
Shim Width
100 mm
Slot Width
1.2598 in | 32 mm
Thickness
0.0157 in
Details
Material
Stainless Steel
Type
Machinery Shim Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items