Motion
TU 20 FM

SKF
TU 20 FM

Ball Bearing Take-up Unit - 20 mm Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #05870938
MFR #TU 20 FM
Price$251.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 20 FM

Ball Bearing Take-up Unit - 20 mm Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #05870938
MFR #TU 20 FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.19/each

Specifications

Dimensions

  • Body Width
    1.3390 in, 34 mm
  • Bore Diameter  
    20 mm
  • Bore Length
    1.2010 in, 30.50 mm
  • Hole Diameter
    0.7480 in, 19 mm
  • Housing Dimensions
    1.3390 in, 34.01 mm
  • Housing Width
    1.3390 in, 34.01 mm
  • Inner Ring Width
    1.2010 in, 30.50 mm
  • Length Through Bore
    1.2010 in, 30.50 mm
  • Outside Diameter
    1.2760 in, 32.39 mm
  • Overall Height
    3.6220 in, 92 mm
  • Overall Length
    3.8190 in, 97 mm
  • Overall Width
    1.3390 in, 34 mm
  • Shaft Diameter
    0.7870 in, 20 mm
  • Size Code
    20
  • Slot Spacing  
    2.9920 in, 76 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Take Up Frame Size
    TU 504 M
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.97 lbs, 0.894 kg

Details

  • Bearing Material
    Bearing steel
  • Bearing Series
    YET 204
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    TU 504 M
  • Dynamic Load Capacity
    12.7 kN, 2855.07 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    Bearing steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TU 20 FM
  • Material
    Cast iron
  • Max Rpm
    8500 rpm
  • Maximum Speed
    8500 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.7 kN, 2855.07 lbf
  • Radial Static Load Capacity
    6.55 kN, 1472.5 lbf
  • Replacement Bearing
    YET 204
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    TU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    6.55 kN, 1472.5 lbf
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
TU 20 FM TAKE UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought