Motion
YEL 210-2F

SKF
YEL 210-2F

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #05870943
MFR #YEL 210-2F
Price$443.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 210-2F

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #05870943
MFR #YEL 210-2F

Mfr description
YEL 210-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.55/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    62.7 mm
  • Weight
    2.11 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570136180
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • UPC_NO
    7316570136180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)