Motion
VP7-8-FG-D-5NA03

SMC CORP OF AMERICA
VP7-8-FG-D-5NA03

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, Base Mounted, 3/8 in
Mi Item #05871027
MFR #VP7-8-FG-D-5NA03
Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-D-5NA03

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, Base Mounted, 3/8 in
Mi Item #05871027
MFR #VP7-8-FG-D-5NA03

Mfr description
VP7-8-FG-D-5NA03 VALVE ISO DBL SOL SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.05/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VP7
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP7
  • Standards Met
    ISO
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)