Motion
CY1SG40-200BZ-M9BSDPC

SMC CORP OF AMERICA
CY1SG40-200BZ-M9BSDPC

CY1S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 200 mm Stroke, Slide Bearing Guide Type
MI ITEM #05871030
MFR #CY1SG40-200BZ-M9BSDPC
List Price$1,206.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG40-200BZ-M9BSDPC

CY1S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 200 mm Stroke, Slide Bearing Guide Type
MI ITEM #05871030
MFR #CY1SG40-200BZ-M9BSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,206.55/each for your price

Overview

Mfr description
CY1SG40-200BZ-M9BSDPC CY1S, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
  • Speed: 50 ~ 400 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec),
  • Auto switch capable

Specifications

  • Series
    CY1
  • Country of Origin
    US
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide
  • Bore Diameter
  • Additional Details
    The CY1S-Z Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts. The CY1S-Z cylinder tube has lube retainers on the internal and external surfaces to retain lubrication.
  • Stroke
  • Cushion Type
    2 PC Shock Absorber
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/4 BSPT
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Piping Type
    Centralized Piping
  • Lead Wire Prewire Connector
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Port Gender
    Female
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Number Of Auto Switches
    2
  • Options Included
    Magnetized, Switch Ready
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    76 mm
  • Overall Width
    139 mm
  • Operating Pressure Range
    26 to 102 psi
  • Minimum Operating Pressure
    26 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1S40-Z-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought