Motion
250879204
Oil Seal - Split, 4.375 in Shaft Dia., 5.375 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right N Lip Material
MI ITEM #05871210
MFR #250879204
List Price$126.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 4.375 in Shaft Dia., 5.375 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right N Lip Material
MI ITEM #05871210
MFR #250879204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.96/each for your price

Overview

Mfr description
23X9204 MILL-RIGHT N SPLIT 4.375"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    4.375 in
  • Outside Diameter
    5.375 in
  • Overall Width
    0.375 in
  • Design Type
    Model 23
  • Seal Type
    Split Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744637125
  • Manufacturer Catalog Number
    25087-9204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought