Motion
EE2804TFX7

LIFT-ALL
EE2804TFX7

4" X 7 ' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05871227
MFR #EE2804TFX7
Your Price$90.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2804TFX7

4" X 7 ' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05871227
MFR #EE2804TFX7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.59/each(List $93.44)

Overview

Mfr description
EE2-804 TFX7 TUFF-EDGE SLING
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886613778
  • UPC_NO
    697886613778
  • Basket Capacity 90
    23000 lbs
  • Choker Capacity
    9200 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    11500 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    7 ft
  • Vertical Capacity 90
    11500 lbs
  • Warranty
    Warranty
  • Weight
    4.07 lbs
  • Width
    4 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought