Motion
71912 ACDGB/P4A

SKF
71912 ACDGB/P4A

Super Precision Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open, 25 ° Contact Angle
MI ITEM #05871287
MFR #71912 ACDGB/P4A
Your Price$1,160.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71912 ACDGB/P4A

Super Precision Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open, 25 ° Contact Angle
MI ITEM #05871287
MFR #71912 ACDGB/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,160.91/each(List $1,335.04)

Overview

Mfr description
71912 ACDGB/P4A

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Duplex Universal
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    18.6 kN
  • Radial Static Load Capacity
    14.6 kN
  • Operating Temperature Range
    300 °F
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Outer Ring Width
    13 mm
  • Inner Ring Width
    13 mm
  • Maximum RPM (Grease)
    14000 rpm
  • Maximum RPM (Oil)
    22000 rpm
  • Element Material
    Bearing steel
  • Precision Rating
    P4
  • Fillet Radius
    1 mm
  • Series
    71
  • Weight
    0.47 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570943924
  • UPC_NO
    7316570943924
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    71912 ACDGB/P4A
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought