Motion
34748
0.7500 in Mill Diameter, 3 Flutes, 1.6250 in Length of Cut
Mi Item #05871334
MFR #34748
Price$441.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Mill Diameter, 3 Flutes, 1.6250 in Length of Cut
Mi Item #05871334
MFR #34748

Mfr description
34748 SER 43 3/4-S CARB 1 5/8 FL TB 3FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$441.54/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Shank Diameter  
    0.7500 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)