Motion
2338W
Dixie® Disposable Cup - Poly paper, Simply White, 8 oz
MI ITEM #05871456
MFR #2338W
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie® Disposable Cup - Poly paper, Simply White, 8 oz
MI ITEM #05871456
MFR #2338W

Mfr description
2338W CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Cup Size
    8 oz

Details

  • Additional Details
    Designed to heat-up your beverage sales, the Dixie® Paper Hot Cup is the foundation of our cup portfolio. Dixie Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages.
  • Capacity
    8 oz.
  • Color
    Simply White
  • Includes Handle
    No Handle
  • Manufacturer Product Page
  • Material
    Poly paper
  • Package Quantity
    50
  • Product Type
    Disposable Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)