Motion
000LEV-C-A-7

TUTHILL PUMP GROUP
000LEV-C-A-7

L Series - 000LEV-C-A-7 Internal Gear Pump, 0.5 gpm, 300 psi, 3/8 in NPT Ports
MI ITEM #05871499
MFR #000LEV-C-A-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TUTHILL PUMP GROUP
000LEV-C-A-7

L Series - 000LEV-C-A-7 Internal Gear Pump, 0.5 gpm, 300 psi, 3/8 in NPT Ports
MI ITEM #05871499
MFR #000LEV-C-A-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in NPT

Details

  • Configuration Assembly
    Tang Shaft
  • Max Pressure
    300 psi
  • Maximum Flow Rate
    0.5 gpm
  • O Ring Material
    Viton, Neoprene, EPR
  • Options
    Neoprene or EPR Seals
  • Pump Body Material
    Cast Iron
  • Seal
    Viton Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    Internal Gear
  • Wetted Materials
    Steel, Carbon, Bronze, P/M Steel, PPS

Overview

Mfr description
000LEV-C-A-7 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought