Motion
DXH125FAV

DEWALT
DXH125FAV

Portable Heater - 125000 Btu, Propane, Forced Air, 3000 ft² Heating Area
MI ITEM #05871645
MFR #DXH125FAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DXH125FAV

Portable Heater - 125000 Btu, Propane, Forced Air, 3000 ft² Heating Area
MI ITEM #05871645
MFR #DXH125FAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Weight
    25 lbs

Details

  • Additional Details
    Patented Quiet Burner Technology reduces the combustion and operation noise by up to 50%-Rugged two-piece split barrel, designed to make cleaning and maintenance easier and safer. Recessed controls designed to reduce the risk of damage on the jobsite. Continuous electronic ignition is always present as a source of ignition for unburned fuel, reducing the ability for fuels to pool and collect in a dangerous manner.
  • Application
    Agricultural Buildings, Construction Sites, Emergency Use, Factories, Sports Events
  • BTU
    125000 Btu
  • Fuel Tank Capacity
    40 lb
  • Heat Transfer Type
    Forced Air
  • Heating Area
    3000 ft²
  • Heating Power Source
    Propane
  • Manufacturer Product Page

Overview

Mfr description
DXH125FAV HEATER 85-125KBTU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought