Motion
6017-ZZD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05871811
MFR #6017-ZZD-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05871811
MFR #6017-ZZD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6017-ZZD-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    5000 rpm
  • Radial Dynamic Load Capacity
    49500 N
  • Radial Static Load Capacity
    43000 N
  • Manufacturer Catalog Number
    6017-ZZD-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590279081
  • UPC_NO
    1200106788904
  • Description
    6017-ZZDC3V2 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6017-ZZD-C3 is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text