Specifications
Dimensions
- Bolt Center To Center Length1.6250 in
- Bolt Size0.3125 in
- Bore Diameter1 in
- Overall Height1.4370 in
- Overall Length Diameter4.8750 in
- Overall Width2.7031 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingThermoplastic
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog
- Manufacturer Upc Number8865590651481
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Replacement BearingZUC205-16
- Seal TypeFDA approved silicone rubber seal protected by stainless steel slinger
- Type Of BearingBall
- UPC_NO8865590651481
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)