Motion
PPTFE0.2A10C3S

GLOBAL FILTER CORP
PPTFE0.2A10C3S

Pharmaceutical Grade PTFE Cartridge - 0.20 µm, 10.00 in Long, 72 psid
MI ITEM #05872354
MFR #PPTFE0.2A10C3S
List Price$455.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PPTFE0.2A10C3S

Pharmaceutical Grade PTFE Cartridge - 0.20 µm, 10.00 in Long, 72 psid
MI ITEM #05872354
MFR #PPTFE0.2A10C3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.76/each for your price

Overview

Mfr description
PPTFE0.2A10C3S FILTER

Specifications

  • Cartridge Type
    Pleated Membrane
  • Filter Media Membane Material
    PTFE
  • Micron Rating
    0.20 µm
  • Cartridge Length
    10.00 in
  • End Cap Style
    222 w/ Fin
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Silicone
  • Retention
    Absolute
  • Differential Pressure
    72 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    248 °F
  • Typical Applications
    Autoclave Vent Filters, Off‐Gassing Downstream of Fermentors and Bioreactors, Sterile Air Supply for Service Gases, Sterile Gas Filtration of Fermentor Inlets, WFI Tank Vents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought