Motion
890200

JUSTRITE
890200

Sure-Grip® EX Safety Cabinet - Aerosols Storage, Dims: 22 x 17 x 8 in
Mi Item #05872531
MFR #890200
Price$1,187.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
890200

Sure-Grip® EX Safety Cabinet - Aerosols Storage, Dims: 22 x 17 x 8 in
Mi Item #05872531
MFR #890200

Mfr description
890200 MINI CABINET
  • U-LOC™ handle allows for optional padlock (not included) for extra security
  • SpillSlope® shelves direct spills to back and bottom of cabinets and adjust in 3" increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,187.23/each

Specifications

Dimensions

  • Dimensions
    22 x 17 x 8 in
  • Height
    22 in
  • Width
    17 in

Details

  • Hazardous Chemical Type
    Aerosols
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)