Motion
24056EMBW33C2

TIMKEN
24056EMBW33C2

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C2
MI ITEM #05872592
MFR #24056EMBW33C2
List Price$21,449.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24056EMBW33C2

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C2
MI ITEM #05872592
MFR #24056EMBW33C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,449.57/each for your price

Overview

Mfr description
24056EMB W33 C2
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    240
  • Manufacturer Upc Number
    087796047648
  • UPC_NO
    087796047648
  • Weight
    149.7 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought