Motion
66261183825

NORTON ABRASIVES
66261183825

Gold Reserve Sanding Disc Roll - P100 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #05872614
MFR #66261183825
Your Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183825

Gold Reserve Sanding Disc Roll - P100 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #05872614
MFR #66261183825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.93/each(List $93.07)

Overview

Mfr description
66261183825 6 TAB P100 A296 PSA DISC
  • P-graded premium A/O grain produces a quick, cool cut and a more consistent scratch pattern
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading stearate resists loading and increase disc life
  • Individual tabbed PSA discs allow for quick removal of the of the backing liner and easy storage
  • Use 80-220 grit for intermediate sanding

Specifications

  • Grit Number
    P100
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261183825
  • Color
    Gold
  • Package Quantity
    1
  • Series
    Gold Reserve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought