Motion
62225
Keyless Bushing - Trantorque NT Series, 1 in ID, 1.75 in OD, 2.1875 in LTB
MI ITEM #05872615
MFR #62225
Your Price$219.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque NT Series, 1 in ID, 1.75 in OD, 2.1875 in LTB
MI ITEM #05872615
MFR #62225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.40/each(List $252.31)

Overview

Mfr description
6980240UP UN-PLATED 1" TRANTORQUE
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3594 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    150 ft-lbs
  • Maximum Transmitted Thrust
    3594 lb
  • Hub Contact Pressure
    6704 psi
  • Overall Length
    2.1874 in
  • Series
    Trantorque NT
  • Installation Torque
    143 in-lbs
  • Manufacturer Catalog Number
    6980240UP
  • Manufacturer Upc Number
    662345125604
  • Weight
    0.840 lbs
  • UPC_NO
    662345125604
  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought