Motion
7209CTYNSULP4Y

NSK CORP, BEARING DIV
7209CTYNSULP4Y

45 mm Bore, Open
Mi Item #05872624
MFR #7209CTYNSULP4Y
Price$721.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7209CTYNSULP4Y

45 mm Bore, Open
Mi Item #05872624
MFR #7209CTYNSULP4Y

Mfr description
7209CTYNSULP4Y EXTRA-PREC. BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$721.13/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    85 mm
  • Overall Height
    19 mm
  • Overall Width  
    19 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7209CTYNSULP4Y EXTRA-PREC. BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176843532
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176843532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)