Motion
HPJA-250
Cam Follower - 250 mm Roller Dia, 76 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #05872770
MFR #HPJA-250
Price$2,317.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 250 mm Roller Dia, 76 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #05872770
MFR #HPJA-250

Mfr description
HPJA-250 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.78/each

Specifications

Dimensions

  • Flange Diameter
    273 mm
  • Roller Diameter  
    250 mm
  • Roller Width  
    76 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009621900
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)