Overview
Mfr description
38689 7(S) G60 CUT RESISTANT GLOVES
- The G60 Economy Cut Resistant Gloves provides cut resistance in working environments that pose a risk to minor cuts and abrasions .
- The black polyurethane coating enhances grip while hiding dirt for longer wear.
- 12 pairs per case
- ANSI Cut Level 2 with CPPT of 686 grams
- EN388 Cut Level 3
- White ultra-high-molecular-weight polyethylene (HMPE) yarn with nylon and Lycra fiber
- Comfort fit
- Seamless knit shell, coated palm
- May contain latex
- Available in sizes 7(S) – 11 (2XL)
- Other variations: - 60 pairs per case - see code 42542 - Convenience individual packed pair – see code 42614
- Typical uses: Metal Fabrication - Glass Handling - Automotive Assembly - Stamping and Assembly
Specifications
- Glove SizeSmall
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoverageFully Coated
- ColorBlack / White
- En 388 Cut Resistance Level3
- Description KeywordPolyurethane Coated Fully Coated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data