Motion
FBVG150
Check Valve - 1-1/2 in Port, Brass Body
Mi Item #05873033
MFR #FBVG150
Price$54.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1-1/2 in Port, Brass Body
Mi Item #05873033
MFR #FBVG150

Mfr description
FBVG150 BALL VALVE 1-1/2 FNPT BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.76/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)