Motion
FBVG25
Ball Valve - 365 psi Max, 1/4 in Port, Bronze Body
Mi Item #05873034
MFR #FBVG25
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 365 psi Max, 1/4 in Port, Bronze Body
Mi Item #05873034
MFR #FBVG25

Mfr description
FBVG25 BALL VALVE 1/4 FNPT BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Weight
    0.2750 lbs

Details

  • Application
    For Water and Air
  • Body Material
    Bronze
  • Material
    Brass
  • Maximum Operating Pressure
    365 psi
  • Pressure Rating
    365 psi
  • Product Types
    Ball Valve
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)