Motion
FBVG38
Check Valve - 3/8 in Port, Brass Body
Mi Item #05873037
MFR #FBVG38
Price$9.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 3/8 in Port, Brass Body
Mi Item #05873037
MFR #FBVG38

Mfr description
FBVG38 BALL VALVE 3/8 FNPT BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.69/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)